Buy more than* S$200* and get FREE SHIPPING

  • OILES No.300 Bushing
  • OILES No.300 Bushing
  • OILES No.300 Bushing
  • OILES No.300 Bushing

OILES No.300 Bushing 30B-304025

5.00 (4)
Item.#
00462253
Mfr.#
30B-304025
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Type
# 300 Bush
Inner Diameter (phi mm)
30
Outer Diameter (phi mm)
40
Length (mm)
25
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-09-15 17:04:43
Parts replacement for small outboard motors. Existing parts are made of steel, so replace them with oilless bushes of the same size. I think that it is better to reduce the resistance by making it oil-less because it is the part that rotates at high speed.
This review is about item#00461894.
Adjust gap between caster wheel and shaft bolt
5
From Japan
On 2016-10-23 20:43:41
It was just size. Both kinds and sizes are rich in number so I will continue to use it.
This review is about item#461912.
Farm equipment
5
From Japan
On 2015-10-25 19:15:43
Very good.
This review is about item#00462497.
Change of motor bearings of electric tool
5
From Japan
On 2014-05-06 16:07:05
Although the replacement work went well, I think that comments about the goods are premature unless I try to use it for a while. I was surprised that I handle such things. I mean that we, who found out there, are respectable. There are quite a few shops handling such parts for companies, but there is no place sold to individuals! I think that it is a really valuable shop. The catalog sent to you on the day after ordering is likely to be useful. Fun to search for what you want comes out.
This review is about item#75826055.