Buy more than* S$200* and get FREE SHIPPING

  • OILES Round Bar

OILES Round Bar 30M-15

Item.#
00462971
Mfr.#
30M-15
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length Tolerance (mm)
0-+3.0
Outer Diameter (phi mm)
15
Tolerance of Outside Diameter (mm)
0-+1.0
Length (mm)
150