Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • OILES No.600 Bar Stock
  • OILES No.600 Bar Stock
  • OILES No.600 Bar Stock

OILES No.600 Bar Stock 36M-31

5.00 (2)
Item.#
00463994
Mfr.#
36M-31
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Length (mm)
202
Outer Diameter (phi mm)
31
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Processed and delivered to bearing metal ordered by manufacturing industry
5
From Japan
On 2018-04-24 17:55:48
Because OILES is a special material, it took 2 days to ship at everyday trading shops arrived in the morning of order the next day We were very saved
This review is about item#463967.
Prototype of product development
5
From Japan
On 2017-09-15 15:15:44
It was able to be used without problems. There was not particularly improvement point.
This review is about item#00463967.