Buy more than* S$200* and get FREE SHIPPING

  • Oiles #600 Pipe Material, Bush Raw Material
  • Oiles #600 Pipe Material, Bush Raw Material
  • Oiles #600 Pipe Material, Bush Raw Material

Oiles #600 Pipe Material, Bush Raw Material 36S-4961

Item.#
00464143
Mfr.#
36S-4961
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Length (mm)
202
Outer Diameter (phi mm)
61
Operating Temperature Range (deg C)
-40 to 150
Inner Diameter (phi mm)
49