Buy more than* S$200* and get FREE SHIPPING

  • Oiles Cermet M
  • Oiles Cermet M
  • Oiles Cermet M
  • Oiles Cermet M
  • Oiles Cermet M

Oiles Cermet M 54B-040706

4.00 (2)
Item.#
00464195
Mfr.#
54B-040706
Package Qty.
1PC
Ship pack of
1
7.88 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
7
Length (mm)
6
Inner Diameter (phi mm)
4
Operating Temperature Range (deg C)
[No lubrication] -40 to +200, [regular lubrication] -40 to +150
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Bearings on the case side of the engine starter gear of the scooter
4
From Japan
On 2017-11-16 18:50:52
I arrived quickly to the case side, but gear may be caught because it is a bit too far. I do not know yet because the engine has not gotten up yet, but it is probably okay.
This review is about item#464283.
Turbine bearing update
4
From Japan
On 2016-10-09 21:19:15
I used the oil hole for additional processing, but there is no particular problem.
This review is about item#464247.