Buy more than* S$200* and get FREE SHIPPING

  • Oiles Cermet M
  • Oiles Cermet M
  • Oiles Cermet M
  • Oiles Cermet M
  • Oiles Cermet M

Oiles Cermet M 54B-152120

4.00 (1)
Item.#
00464457
Mfr.#
54B-152120
Package Qty.
1PC
Ship pack of
1
21.85 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
21
Length (mm)
20
Inner Diameter (phi mm)
15
Operating Temperature Range (deg C)
[No lubrication] -40 to +200, [regular lubrication] -40 to +150
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bearing update of the turbine
4
From Japan
On 2016-10-09 21:19:15
The oil hole was used alteration to, but Nashi particular problem.
This review is about item#464247.