Buy more than* S$200* and get FREE SHIPPING

  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing

Standard Linear Bearing L10

Item.#
00465044
Mfr.#
L10
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Flange
Mu flange
Dimensions Do (mm)
18
Standard Load Rating C (N)
330
Dimensions w (mm)
1.3
Dimension l (mm)
22
Dimensions L (mm)
29
Weight (kg)
0.026
Material
SUJ-2
Standard Load Rating Co (N)
430
Ball Row Number
4
Dimension d (phi mm)
10
Dimension D (phi mm)
19
Seal
Mu seal