Buy more than* S$200* and get FREE SHIPPING

  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing

Standard Linear Bearing L12

Item.#
00465087
Mfr.#
L12
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Flange
Mu flange
Dimension D (phi mm)
21
Seal
Mu seal
Dimensions Do (mm)
20
Standard Load Rating C (N)
340
Dimensions w (mm)
1.3
Dimension l (mm)
23
Material
SUJ-2
Dimensions L (mm)
30
Weight (kg)
0.032
Standard Load Rating Co (N)
430
Ball Row Number
4
Dimension d (phi mm)
12