Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing

Standard Linear Bearing L13

Item.#
00465105
Mfr.#
L13
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Flange
Mu flange
Dimension D (phi mm)
23
Seal
Mu seal
Dimensions Do (mm)
22
Standard Load Rating C (N)
340
Dimensions w (mm)
1.3
Dimension l (mm)
23
Material
SUJ-2
Dimensions L (mm)
32
Weight (kg)
0.040
Standard Load Rating Co (N)
440
Ball Row Number
4
Dimension d (phi mm)
13