Buy more than* S$200* and get FREE SHIPPING

  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing

Standard Linear Bearing L16

Item.#
00465123
Mfr.#
L16
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Flange
Mu flange
Ball Row Number
5
Dimension d (phi mm)
16
Dimension D (phi mm)
28
Seal
Mu seal
Weight (kg)
0.07
Standard Load Rating Co (N)
650
Material
SUJ-2
Dimensions w (mm)
1.6
Dimension l (mm)
26.5
Dimensions L (mm)
37
Angle theta (degree)
80
Dimensions Do (mm)
26.6
Standard Load Rating C (N)
480