Buy more than* S$200* and get FREE SHIPPING

  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing

Standard Linear Bearing L20

Item.#
00465141
Mfr.#
L20
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Flange
Mu flange
Dimension D (phi mm)
32
Seal
Mu seal
Weight (kg)
0.09
Standard Load Rating Co (N)
1010
Ball Row Number
5
Dimension d (phi mm)
20
Material
SUJ-2
Dimensions L (mm)
42
Angle theta (degree)
60
Dimensions Do (mm)
30.3
Standard Load Rating C (N)
800
Dimensions w (mm)
1.6
Dimension l (mm)
30.5