Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing

Standard Linear Bearing L25A

Item.#
00465166
Mfr.#
L25A
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Flange
Mu flange
Dimension D (phi mm)
40
Seal
Mu seal
Weight (kg)
0.2
Standard Load Rating Co (N)
1790
Ball Row Number
6
Dimension d (phi mm)
25
Material
SUJ-2
Dimensions L (mm)
55
Angle theta (degree)
50
Dimensions Do (mm)
38
Standard Load Rating C (N)
1360
Dimensions w (mm)
1.85
Dimension l (mm)
41