Buy more than* S$200* and get FREE SHIPPING

  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing

Standard Linear Bearing L25B

Item.#
00465184
Mfr.#
L25B
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
Shipped after 2017-08-30
Now we ship to...
...see all
Item Feature
Flange
Mu flange
Standard Load Rating Co (N)
1790
Ball Row Number
6
Dimension d (phi mm)
25
Dimension D (phi mm)
40
Seal
Mu seal
Weight (kg)
0.21
Material
SUJ-2
Standard Load Rating C (N)
1360
Dimensions w (mm)
1.85
Dimension l (mm)
41
Dimensions L (mm)
59
Angle theta (degree)
50
Dimensions Do (mm)
38