|
Standard Linear Bearing L3
- Item.#
- 00465202
- Mfr.#
- L3
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Flange
- Mu flange
- Ball Row Number
- 4
- Dimension d (phi mm)
- 3
- Dimension D (phi mm)
- 7
- Type
- Standard type
- Weight (kg)
- 0.0018
- Standard Load Rating Co (N)
- 40
- Material
- SUJ-2
- Dimensions w (mm)
- -
- Dimension l (mm)
- -
- Dimensions L (mm)
- 10
- Seal
- Museal
- Dimensions Do (mm)
- -
- Standard Load Rating C (N)
- 30
|
Customers Who Viewed This Item Also Viewed