Buy more than* S$200* and get FREE SHIPPING

  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing

Standard Linear Bearing L30A

Item.#
00465211
Mfr.#
L30A
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Flange
Mu flange
Dimension D (phi mm)
45
Seal
Mu seal
Weight (kg)
0.24
Standard Load Rating Co (N)
2510
Ball Row Number
6
Dimension d (phi mm)
30
Material
SUJ-2
Dimensions L (mm)
64
Angle theta (degree)
50
Dimensions Do (mm)
43
Standard Load Rating C (N)
1850
Dimensions w (mm)
1.85
Dimension l (mm)
44.5