Buy more than* S$200* and get FREE SHIPPING

  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing

Standard Linear Bearing L35

Item.#
00465254
Mfr.#
L35
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Flange
Mu flange
Dimension D (phi mm)
52
Seal
Mu seal
Weight (kg)
0.35
Standard Load Rating Co (N)
3090
Ball Row Number
6
Dimension d (phi mm)
35
Material
SUJ-2
Dimensions L (mm)
70
Angle theta (degree)
50
Dimensions Do (mm)
49
Standard Load Rating C (N)
2190
Dimensions w (mm)
2.1
Dimension l (mm)
49.5