Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing

Standard Linear Bearing L4

Item.#
00465272
Mfr.#
L4
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Flange
Mu flange
Dimension D (phi mm)
8
Seal
Mu seal
Standard Load Rating Co (N)
60
Ball Row Number
4
Material
SUJ-2
Dimensions L (mm)
12
Weight (kg)
0.0028
Standard Load Rating C (N)
40
Dimension d (phi mm)
4