Buy more than* S$200* and get FREE SHIPPING

  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing

Standard Linear Bearing L40

Item.#
00465281
Mfr.#
L40
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Flange
Mu flange
Dimensions Do (mm)
57
Standard Load Rating C (N)
2980
Dimensions w (mm)
2.1
Dimension l (mm)
60.5
Dimensions L (mm)
80
Angle theta (degree)
50
Material
SUJ-2
Standard Load Rating Co (N)
4040
Ball Row Number
6
Dimension d (phi mm)
40
Dimension D (phi mm)
60
Seal
Mu seal
Weight (kg)
0.77