Buy more than* S$200* and get FREE SHIPPING

  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing

Standard Linear Bearing L50A

Item.#
00465306
Mfr.#
L50A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Flange
Mu flange
Angle theta (degree)
50
Dimensions Do (mm)
72
Standard Load Rating C (N)
5060
Dimensions w (mm)
2.6
Dimension l (mm)
74
Dimensions L (mm)
100
Material
SUJ-2
Weight (kg)
1.4
Standard Load Rating Co (N)
6430
Ball Row Number
6
Dimension d (phi mm)
50
Dimension D (phi mm)
80
Seal
Mu seal