Buy more than* S$200* and get FREE SHIPPING

  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing

Standard Linear Bearing L50B

Item.#
00465324
Mfr.#
L50B
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Flange
Mu flange
Dimension D (phi mm)
80
Seal
Mu seal
Weight (kg)
1.43
Standard Load Rating Co (N)
6430
Ball Row Number
6
Dimension d (phi mm)
50
Material
SUJ-2
Dimensions L (mm)
100
Angle theta (degree)
50
Dimensions Do (mm)
76.5
Standard Load Rating C (N)
5060
Dimensions w (mm)
2.6
Dimension l (mm)
74