Buy more than* S$200* and get FREE SHIPPING

  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing

Standard Linear Bearing L5

Item.#
00465342
Mfr.#
L5
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Flange
Mu flange
Standard Load Rating C (N)
80
Dimensions w (mm)
1.1
Dimension l (mm)
10.2
Dimensions L (mm)
15
Weight (kg)
0.004
Standard Load Rating Co (N)
110
Material
SUJ-2
Ball Row Number
4
Dimension d (phi mm)
5
Dimension D (phi mm)
10
Seal
Mu seal
Dimensions Do (mm)
9.6