Buy more than* S$200* and get FREE SHIPPING

  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing

Standard Linear Bearing L6

Item.#
00465351
Mfr.#
L6
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Flange
Mu flange
Dimension l (mm)
13.5
Dimensions L (mm)
19
Weight (kg)
0.007
Standard Load Rating Co (N)
160
Ball Row Number
4
Dimension d (phi mm)
6
Material
SUJ-2
Dimension D (phi mm)
12
Seal
Mu seal
Dimensions Do (mm)
11.5
Standard Load Rating C (N)
140
Dimensions w (mm)
1.1