Buy more than* S$200* and get FREE SHIPPING

  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing

Standard Linear Bearing L60

Item.#
00465367
Mfr.#
L60
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Flange
Mu flange
Ball Row Number
6
Dimension d (phi mm)
60
Dimension D (phi mm)
90
Seal
Mu seal
Weight (kg)
2.2
Standard Load Rating Co (N)
7270
Material
SUJ-2
Dimensions w (mm)
3.15
Dimension l (mm)
85
Dimensions L (mm)
110
Angle theta (degree)
50
Dimensions Do (mm)
86.5
Standard Load Rating C (N)
6020