|
Standard Linear Bearing L8A
- Item.#
- 00465412
- Mfr.#
- L8A
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Flange
- Mu flange
- Dimension D (phi mm)
- 15
- Seal
- Mu seal
- Dimensions Do (mm)
- 14.3
- Standard Load Rating C (N)
- 160
- Dimensions w (mm)
- 1.1
- Dimension l (mm)
- 11.5
- Material
- SUJ-2
- Dimensions L (mm)
- 17
- Weight (kg)
- 0.012
- Standard Load Rating Co (N)
- 220
- Ball Row Number
- 4
- Dimension d (phi mm)
- 8
|
Customers Who Viewed This Item Also Viewed