Buy more than* S$200* and get FREE SHIPPING

  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing
  • Standard Linear Bearing

Standard Linear Bearing L8B

Item.#
00465437
Mfr.#
L8B
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Flange
Mu flange
Standard Load Rating Co (N)
220
Ball Row Number
4
Dimension d (phi mm)
8
Dimension D (phi mm)
15
Seal
Mu seal
Dimensions Do (mm)
14.3
Material
SUJ-2
Standard Load Rating C (N)
160
Dimensions w (mm)
1.1
Dimension l (mm)
17.5
Dimensions L (mm)
24
Weight (kg)
0.014