Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Linear Bearing
  • Linear Bearing
  • Linear Bearing
  • Linear Bearing

Linear Bearing LFK6

Item.#
00466645
Mfr.#
LFK6
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
0.023
Standard Load Rating Co (N)
160
Ball Row Number
4
Dimensions D (mm)
12/11.979
Dimension S (mm)
M3
Dimension t (mm)
5
Dimension d (mm)
6/5.991
Dimensions Dp (mm)
20
Dimensions Df (mm)
28
Standard Load Rating C (N)
140
Dimension K(mm)
22
Flange
Flanged
Seal
Seal Mu
Type
Standard type
Dimensions L (mm)
19