Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal, SB Type, Nitrile Rubber
  • Oil Seal, SB Type, Nitrile Rubber
  • Oil Seal, SB Type, Nitrile Rubber
  • Oil Seal, SB Type, Nitrile Rubber

Oil Seal, SB Type, Nitrile Rubber SB10228

by NOK
5.00 (1)
Item.#
00469113
Mfr.#
SB10228
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Contact Section
Single lip (main lip)
NOK Number
AB0271F0
Inside Diameter d (phi mm)
10
Number of Contacts
One place
Specification
Nitrile rubber
Width B (mm)
8
Outside Diameter D (phi mm)
22
Material
Fitting parts (circumference) / metal
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for motorcycle engine
5
From Japan
On 2014-06-01 17:59:44
It is genuine equivalent.
This review is about item#00469542.