Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal, SB Type, Nitrile Rubber
  • Oil Seal, SB Type, Nitrile Rubber
  • Oil Seal, SB Type, Nitrile Rubber
  • Oil Seal, SB Type, Nitrile Rubber

Oil Seal, SB Type, Nitrile Rubber SB204011

by NOK
5.00 (1)
Item.#
00469734
Mfr.#
SB204011
Package Qty.
1PC
Ship pack of
1
5.93 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Contact Section
Single lip (main lip)
Number of Contacts
One place
NOK Number
AB1033F0
Inside Diameter d (phi mm)
20
Specification
Nitrile rubber
Material
Fitting parts (circumference) / metal
Width B (mm)
11
Outside Diameter D (phi mm)
40
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the bike engine
5
From Japan
On 2014-06-01 17:59:44
Genuine equivalent.
This review is about item#00469542.