Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB22327

by NOK
4.67 (6)
Item.#
00469804
Mfr.#
SB22327
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
22
Number of Contacts
One place
NOK Number
AB1116E0
Width B (mm)
7
Outside Diameter D (phi mm)
32
Material
Fitting parts (circumference) / metal
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used for bike wheels
5
From Japan
On 2016-06-07 21:48:43
I was looking for an oil seal of this size, but the price was cheap, and the delivery date was saved quickly.
This review is about item#00472324.
Machine parts exchange
5
From Japan
On 2015-04-15 16:37:54
Wherever you buy things, you can use it without problems. The amount is usually slower than other trading companies
This review is about item#00472105.
I use it for the spindle part of Edo Kiriko's cutting machine. Oil leakage occurs over time due to aging, so it is periodically exchanged
5
From Japan
On 2014-12-20 19:06:25
I am satisfied with the product. I am satisfied with the delivery period to us. I also want to use it.
This review is about item#00469813.
Tractor repair
3
From Japan
On 2014-07-27 16:10:03
Easy to order · Early
This review is about item#00472193.
Used for motorcycle engine
5
From Japan
On 2014-06-01 18:00:35
It is a genuine equivalent item.
This review is about item#00471737.
tool
5
From Japan
On 2013-10-04 18:47:39
After all it will be pleasant to change to a new item
This review is about item#00470014.