Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SC10257

by NOK
5.00 (11)
Item.#
00470276
Mfr.#
SC10257
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Number of Contacts
One place
TRUSCO Part Number
355-1083
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
10
Outside Diameter D (phi mm)
25
2014 TRUSCO Published Page
1-1642
NOK Number
AC0279A0
Width B (mm)
7
Material
Fitting parts (circumference) / rubber
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Used for rest of motorcycle old car etc.
5
From Japan
On 2018-06-10 15:55:39
Since it is a reliable manufacturer, basically do not worry about quality etc. Older cars that do not have parts lists, etc. are the standard and dimensions become clear for the first time after disassembling, but most of them can be quickly obtained with a monotaro and are useful.
This review is about item#470434.
Meat slicer oil leak
5
From Japan
On 2017-08-25 19:55:10
After ordering, I was saved for the next day arriving. Thank you very much.
This review is about item#470915.
For motor bearings of mortar mixer
5
From Japan
On 2017-08-07 10:12:06
I purchased it but I have used it only once but there is no problem.
This review is about item#470836.
Machine maintenance
5
From Japan
On 2017-05-23 15:26:18
It is reliable made by NOK. I have never used a problem with the product itself for a long time and have never used it. However, there are also times when there is no size you want when looking for products.
This review is about item#471536.
Air pump handling work
5
From Japan
On 2016-06-16 15:48:09
Although it was troubled by oil leakage, leakage also disappeared after exchanging and it is saved. It was good that the exchange was made smoothly.
This review is about item#00470732.
In the bearing seal part
5
From Japan
On 2016-05-30 01:04:18
We can use it without problems!
This review is about item#00471597.
Cultivator
5
From Japan
On 2015-10-30 17:28:07
It was cheap, but the shipping fee was higher.
This review is about item#00470723.
As a consumable part of the machine.
5
From Japan
On 2015-10-27 09:47:43
I am firm.
This review is about item#00470556.
Exchange with same part number
5
From Japan
On 2015-03-09 09:41:33
Purchase the same thing as originally attached. It is used without problems. It was cheap and good.
This review is about item#00470321.
Mechanical repair
5
From Japan
On 2014-11-07 13:30:10
Although I purchased it as a general-purpose item, it is now available without any problems.
This review is about item#00470355.