Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SC10288

by NOK
5.00 (10)
Item.#
00470303
Mfr.#
SC10288
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
10
Number of Contacts
One place
NOK Number
AC0285E0
Width B (mm)
8
Outside Diameter D (phi mm)
28
Material
Fitting parts (circumference) / rubber
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Meat slicer oil leak
5
From Japan
On 2017-08-25 19:55:10
After ordering, I was saved for the next day arriving. Thank you very much.
This review is about item#470915.
For motor bearings of mortar mixer
5
From Japan
On 2017-08-07 10:12:06
I purchased it but I have used it only once but there is no problem.
This review is about item#470836.
Machine maintenance
5
From Japan
On 2017-05-23 15:26:18
It is reliable made by NOK. I have never used a problem with the product itself for a long time and have never used it. However, there are also times when there is no size you want when looking for products.
This review is about item#471536.
Air pump handling work
5
From Japan
On 2016-06-16 15:48:09
Although it was troubled by oil leakage, leakage also disappeared after exchanging and it is saved. It was good that the exchange was made smoothly.
This review is about item#00470732.
In the bearing seal part
5
From Japan
On 2016-05-30 01:04:18
We can use it without problems!
This review is about item#00471597.
Cultivator
5
From Japan
On 2015-10-30 17:28:07
It was cheap, but the shipping fee was higher.
This review is about item#00470723.
As a consumable part of the machine.
5
From Japan
On 2015-10-27 09:47:43
I am firm.
This review is about item#00470556.
Exchange with same part number
5
From Japan
On 2015-03-09 09:41:33
Purchase the same thing as originally attached. It is used without problems. It was cheap and good.
This review is about item#00470321.
Mechanical repair
5
From Japan
On 2014-11-07 13:30:10
Although I purchased it as a general-purpose item, it is now available without any problems.
This review is about item#00470355.
I used it for a fluid type roller table of a bicycle. There was an oil leak, it was possible to use it without problems after replacement.
5
From Japan
On 2012-04-17 16:56:55
The oil leak also stops and there is no problem.
This review is about item#00470242.