Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SC15307

by NOK
5.00 (8)
Item.#
00470522
Mfr.#
SC15307
Package Qty.
1PC
Ship pack of
1
3.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
TRUSCO Part Number
355-1229
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
15
Material
Fit part (perimeter) / made of metal
Number of Contacts
1 place
NOK Number
AC0598A0
Width B (mm)
7
Outside Diameter D (phi mm)
30
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-23 15:26:18
It is reliable made by NOK. I have never used a problem with the product itself for a long time and have never used it. However, there are also times when there is no size you want when looking for products.
This review is about item#471536.
Air pump treatment work
5
From Japan
On 2016-06-16 15:48:09
Leakage is eliminated from then but was in trouble in the oil leaks exchange We survived. Exchange was also good to be able to smooth.
This review is about item#00470732.
The bearing seal portion
5
From Japan
On 2016-05-30 01:04:18
You can use without any problems!
This review is about item#00471597.
Cultivator
5
From Japan
On 2015-10-30 17:28:07
It was cheap, but the shipping fee was higher.
This review is about item#00470723.
As a consumable part of the machine.
5
From Japan
On 2015-10-27 09:47:43
I am firm.
This review is about item#00470556.
Exchange with same part number
5
From Japan
On 2015-03-09 09:41:33
Purchase the same thing as originally attached. It is used without problems. It was cheap and good.
This review is about item#00470321.
Mechanical repair
5
From Japan
On 2014-11-07 13:30:10
Although I purchased it as a general-purpose item, it is now available without any problems.
This review is about item#00470355.
I used it for a fluid type roller table of a bicycle. There was an oil leak, it was possible to use it without problems after replacement.
5
From Japan
On 2012-04-17 16:56:55
The oil leak also stops and there is no problem.
This review is about item#00470242.