Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SC15377

by NOK
5.00 (7)
Item.#
00470592
Mfr.#
SC15377
Package Qty.
1PC
Ship pack of
1
3.62 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Inside Diameter d (phi mm)
15
Number of Contacts
One place
Contact Section
Single lip (main lip)
Width B (mm)
7
Outside Diameter D (phi mm)
37
NOK Number
AC0616E0
Material
Fitting parts (circumference) / rubber
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Air pump treatment work
5
From Japan
On 2016-06-16 15:48:09
Leakage is eliminated from then but was in trouble in the oil leaks exchange We survived. Exchange was also good to be able to smooth.
This review is about item#00470732.
The bearing seal portion
5
From Japan
On 2016-05-30 01:04:18
You can use without any problems!
This review is about item#00471597.
Cultivator
5
From Japan
On 2015-10-30 17:28:07
It was cheap but was higher postage.
This review is about item#00470723.
As a consumable parts of the machine.
5
From Japan
On 2015-10-27 09:47:43
We firmly.
This review is about item#00470556.
Replaced with the same part number
5
From Japan
On 2015-03-09 09:41:33
Buy the same as those that were originally attached. And it can be used without problems. It was good and inexpensive.
This review is about item#00470321.
Mechanical repair
5
From Japan
On 2014-11-07 13:30:10
I purchased as a general-purpose goods, but we can now use without any problem.
This review is about item#00470355.
It was used in fluid-type roller stand of the bike. There is an oil leak, after the exchange could be used without problems.
5
From Japan
On 2012-04-17 16:56:55
Oil leak is Nashi also stops the problem.
This review is about item#00470242.