Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SC16307

by NOK
5.00 (10)
Item.#
00470635
Mfr.#
SC16307
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
TRUSCO Part Number
355-1253
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
16
Number of Contacts
One place
2014 TRUSCO Published Page
1-1642
NOK Number
AC0687A0
Width B (mm)
7
Outside Diameter D (phi mm)
30
Material
Fitting parts (circumference) / rubber