Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SC21357

by NOK
4.58 (12)
Item.#
00471064
Mfr.#
SC21357
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
21
Number of Contacts
1 place
NOK Number
AC1084E1
Width B (mm)
7
Outside Diameter D (phi mm)
35
Material
Fit part (perimeter) / made of metal
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-11-19 16:34:52
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#473067.
Jack seal
5
From Japan
On 2017-09-15 14:39:43
Because the price is also cheap, the type is plentiful and there is no mistake manufacturer, since making is also solid, I want to use again next time.
This review is about item#00473173.
During machine maintenance
4
From Japan
On 2017-05-21 19:29:31
Regarding the product we are satisfied at the moment but we are dissatisfied about having received two arrival at different dates and times even though we ordered two items
This review is about item#471414.
Machine maintenance
3
From Japan
On 2016-10-29 21:30:01
There are many kinds, so it will be saved. I would like to try various things.
This review is about item#473435.
Repair of foreign car
5
From Japan
On 2015-07-05 16:09:57
Used for mission repair. As genuine parts of European cars are expensive and durability is not so much, I made it to domestic products here. I think that there is no problem in particular.
This review is about item#00472936.
Seal of motorcycle hub bearing
5
From Japan
On 2015-04-28 11:08:35
It is affordable in no difference with genuine products
This review is about item#00473024.
The tailwheel of the Kubota cultivator
5
From Japan
On 2014-08-02 19:41:17
Equivalent to Kubota's genuine, monotail is cheap and I want to make it all here in the future.
This review is about item#00471283.
With scuba hub bearing exchange !!
5
From Japan
On 2013-06-26 11:30:48
I bought it at the bearings acquisition, but it is cheap but very good!
This review is about item#00471064.
At the scooter's bearing exchange front !!
5
From Japan
On 2013-06-18 16:41:27
Bearing inexpensive to obtain in exchange order, quality is also very good (* ^. ^ *)
This review is about item#00471064.
Car maintenance
5
From Japan
On 2012-08-20 14:56:00
Since it is a maker item, there is no problem
This review is about item#00471082.