Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SC22388

by NOK
4.58 (12)
Item.#
00471143
Mfr.#
SC22388
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Inside Diameter d (phi mm)
22
Number of Contacts
One place
TRUSCO Part Number
355-1440
Contact Section
Single lip (main lip)
Width B (mm)
8
Outside Diameter D (phi mm)
38
2014 TRUSCO Published Page
1-1642
NOK Number
AC1133E0
Material
Fitting parts (circumference) / rubber