Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB27408

by NOK
4.67 (6)
Item.#
00471624
Mfr.#
SB27408
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
27
Number of Contacts
One place
NOK Number
AB1508E0
Width B (mm)
8
Outside Diameter D (phi mm)
40
Material
Fitting parts (circumference) / metal