|
Oil Seal SB28428
(6)
- Item.#
- 00471685
- Mfr.#
- SB28428
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Specification
- Nitrile rubber
- Outside Diameter D (phi mm)
- 42
- NOK Number
- AB1544E0
- Width B (mm)
- 8
- Inside Diameter d (phi mm)
- 28
- Number of Contacts
- One place
- Contact Section
- Single lip (main lip)
- Material
- Fitting parts (circumference) / metal
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
5 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

6 Customer Reviews
The reviews are automatic translation.
Used for bike wheels
From Japan
On 2016-06-07 21:48:43
I was looking for an oil seal of this size, but the price was cheap, and the delivery date was saved quickly.
Machine parts exchange
From Japan
On 2015-04-15 16:37:54
Wherever you buy things, you can use it without problems. The amount is usually slower than other trading companies
I use it for the spindle part of Edo Kiriko's cutting machine. Oil leakage occurs over time due to aging, so it is periodically exchanged
From Japan
On 2014-12-20 19:06:25
I am satisfied with the product. I am satisfied with the delivery period to us. I also want to use it.
Tractor repair
From Japan
On 2014-07-27 16:10:03
Easy to order · Early
Used for motorcycle engine
From Japan
On 2014-06-01 18:00:35
It is a genuine equivalent item.
tool
From Japan
On 2013-10-04 18:47:39
After all it will be pleasant to change to a new item
Customers Who Bought This Item Also Bought