Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB38558

by NOK
4.67 (6)
Item.#
00472245
Mfr.#
SB38558
Package Qty.
1PC
Ship pack of
1
5.41 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
NOK Number
AB2230E0
Width B (mm)
8
Outside Diameter D (phi mm)
55
Number of Contacts
One place
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
38
Material
Fitting parts (circumference) / metal
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Use the bike wheel
5
From Japan
On 2016-06-07 21:48:43
Had been looking for oil seal of this size, price is also cheap, delivery time also was saved earlier.
This review is about item#00472324.
Parts replacement of machinery
5
From Japan
On 2015-04-15 16:37:54
Together even if they bought at the Where is the thing, we can be used without any problem. The amount is usually It is slower than the other trading company delivery time
This review is about item#00472105.
It is using the spindle of the cutting machine of Edo Kiriko. We regularly exchange the oil leakage occurs in aging
5
From Japan
On 2014-12-20 19:06:25
Are you happy about commodity. Delivery period of up to us but they all satisfy. Also I want to use.
This review is about item#00469813.
Tractor repair
3
From Japan
On 2014-07-27 16:10:03
Fast easy-to order
This review is about item#00472193.
Use the bike engine
5
From Japan
On 2014-06-01 18:00:35
Genuine is equivalent.
This review is about item#00471737.
tool
5
From Japan
On 2013-10-04 18:47:39
It feels good and still change with a new one
This review is about item#00470014.