Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB435210

by NOK
5.00 (1)
Item.#
00472482
Mfr.#
SB435210
Package Qty.
1PC
Ship pack of
1
-
[x]
N/A
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Width B (mm)
10
Outside Diameter D (phi mm)
52
NOK Number
BB2041E0
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
43
Number of Contacts
One place
Material
Fitting parts (circumference) / metal
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2013-01-08 22:50:44
There is no problem with genuine products, but it is somewhat higher when compared from other companies. When purchasing it collectively, I purchase it from another company.
This review is about item#00472631.