Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB44567

by NOK
5.00 (1)
Item.#
00472491
Mfr.#
SB44567
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
44
Number of Contacts
One place
NOK Number
AB2551E0
Width B (mm)
7
Outside Diameter D (phi mm)
56
Material
Fitting parts (circumference) / metal
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2013-01-08 22:50:44
There is no problem with genuine products, but it is somewhat higher when compared from other companies. When purchasing it collectively, I purchase it from another company.
This review is about item#00472631.