Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB456510

by NOK
5.00 (1)
Item.#
00472561
Mfr.#
SB456510
Package Qty.
1PC
Ship pack of
1
6.54 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
45
Number of Contacts
One place
NOK Number
AB2658E0
Width B (mm)
10
Outside Diameter D (phi mm)
65
Material
Fitting parts (circumference) / metal
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repairs to the machine
5
From Japan
On 2013-01-08 22:50:44
There is no problem in the genuine products, but slightly higher when compared to other companies. Conclusion When you purchase has been purchased from other companies.
This review is about item#00472631.