Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SC30449

by NOK
4.56 (9)
Item.#
00473024
Mfr.#
SC30449
Package Qty.
1PC
Ship pack of
1
4.60 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
30
Number of Contacts
One place
NOK Number
AC1673E0
Width B (mm)
9
Outside Diameter D (phi mm)
44
Material
Fitting parts (circumference) / rubber
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
3
From Japan
On 2016-10-29 21:30:01
Since there are a lot of kind, it will be saved. I think I want to try everything.
This review is about item#473435.
Repair of foreign cars
5
From Japan
On 2015-07-05 16:09:57
Use in mission repair. Since the genuine parts of European cars is also also not very high durability price, was in here the product of the domestic. I think that there is no particular problem.
This review is about item#00472936.
Seal of bike hub bearing
5
From Japan
On 2015-04-28 11:08:35
Genuine and difference rather than price to affordable
This review is about item#00473024.
Tail wheel of Kubota cultivator
5
From Japan
On 2014-08-02 19:41:17
Kubota of genuine and equivalent, want to all Monotarou future inexpensive here.
This review is about item#00471283.
!! At the hub bearing exchange of scooter
5
From Japan
On 2013-06-26 11:30:48
I purchased in the bearings available incidentally, but it is inexpensive but very good !!
This review is about item#00471064.
!! The bearing exchange mechanism of the scooter
5
From Japan
On 2013-06-18 16:41:27
Inexpensive to get to bearing exchange mechanism, but the quality is also very good (* ^. ^ *)
This review is about item#00471064.
Car maintenance
5
From Japan
On 2012-08-20 14:56:00
No problem because it is a manufacturer goods
This review is about item#00471082.
For motorcycle wheels
5
From Japan
On 2012-02-02 13:56:20
No complaints. Because cheaper than genuine Recommended
This review is about item#00473207.
Seal of a rotating shaft
3
From Japan
On 2012-01-31 20:03:16
You want with dust there is only lip seal
This review is about item#00473024.