Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SC35488

by NOK
4.50 (10)
Item.#
00473392
Mfr.#
SC35488
Package Qty.
1PC
Ship pack of
1
4.70 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
2014 TRUSCO Published Page
1-1642
NOK Number
AC2048E0
Width B (mm)
8
Outside Diameter D (phi mm)
48
Number of Contacts
Oneplace
TRUSCO Part Number
355-1661
Contact Section
Singlelip(mainlip)
Inside Diameter d (phi mm)
35
Material
Fitting parts (circumference) / rubber
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-05-21 19:29:31
Regarding the product we are satisfied at the moment but we are dissatisfied about having received two arrival at different dates and times even though we ordered two items
This review is about item#471414.
Machine maintenance
3
From Japan
On 2016-10-29 21:30:01
There are many kinds, so it will be saved. I would like to try various things.
This review is about item#473435.
Repair of foreign car
5
From Japan
On 2015-07-05 16:09:57
Used for mission repair. As genuine parts of European cars are expensive and durability is not so much, I made it to domestic products here. I think that there is no problem in particular.
This review is about item#00472936.
Seal of motorcycle hub bearing
5
From Japan
On 2015-04-28 11:08:35
It is affordable in no difference with genuine products
This review is about item#00473024.
The tailwheel of the Kubota cultivator
5
From Japan
On 2014-08-02 19:41:17
Equivalent to Kubota's genuine, monotail is cheap and I want to make it all here in the future.
This review is about item#00471283.
With scuba hub bearing exchange !!
5
From Japan
On 2013-06-26 11:30:48
I bought it at the bearings acquisition, but it is cheap but very good!
This review is about item#00471064.
At the scooter's bearing exchange front !!
5
From Japan
On 2013-06-18 16:41:27
Bearing inexpensive to obtain in exchange order, quality is also very good (* ^. ^ *)
This review is about item#00471064.
Car maintenance
5
From Japan
On 2012-08-20 14:56:00
Since it is a maker item, there is no problem
This review is about item#00471082.
For motorcycle wheel
5
From Japan
On 2012-02-02 13:56:20
There is no dissatisfaction. Recommended because it is cheaper than genuine
This review is about item#00473207.
Rotating shaft seal
3
From Japan
On 2012-01-31 20:03:16
I only have a lip seal and I want dust
This review is about item#00473024.