Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SC436010

by NOK
5.00 (2)
Item.#
00473943
Mfr.#
SC436010
Package Qty.
1PC
Ship pack of
1
5.96 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
43
Number of Contacts
One place
NOK Number
AC2539E0
Width B (mm)
10
Outside Diameter D (phi mm)
60
Material
Fitting parts (circumference) / rubber
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automotive engine
5
From Japan
On 2016-07-01 19:43:59
I tried expected of NOK home and abroad a variety of manufacturers, but this was the most
This review is about item#00476016.
Reduction gear maintenance
5
From Japan
On 2014-07-22 09:46:09
I have used for many years but there is no problem
This review is about item#00476086.