Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SC45629

by NOK
5.00 (2)
Item.#
00474013
Mfr.#
SC45629
Package Qty.
1PC
Ship pack of
1
5.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
2014 TRUSCO Published Page
1-1642
NOK Number
AC2651A8
Width B (mm)
9
Outside Diameter D (phi mm)
62
Number of Contacts
Oneplace
TRUSCO Part Number
355-1831
Contact Section
Singlelip(mainlip)
Inside Diameter d (phi mm)
45
Material
Fitting parts (circumference) / rubber
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automotive engine
5
From Japan
On 2016-07-01 19:43:59
I tried expected of NOK home and abroad a variety of manufacturers, but this was the most
This review is about item#00476016.
Reduction gear maintenance
5
From Japan
On 2014-07-22 09:46:09
I have used for many years but there is no problem
This review is about item#00476086.