Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SC50729

by NOK
5.00 (2)
Item.#
00474311
Mfr.#
SC50729
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
50
Number of Contacts
One place
TRUSCO Part Number
355-1911
NOK Number
AC2861E0
Width B (mm)
9
Outside Diameter D (phi mm)
72
2014 TRUSCO Published Page
1-1642
Material
Fitting parts (circumference) / rubber
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Nursery temperature management
5
From Japan
On 2014-03-23 18:26:52
The purchase price is also cheap, max and min are stored and it is very easy to use. Improvement point I thought if there was OFFSW for long battery life when not in use.
This review is about item#35091953.
In the kitchen
5
From Japan
On 2013-09-03 23:31:38
I use it for sesame, Yukari, liquid, other seasonings. Because it has an angle, it is easier to use than kitchen equipment. I hope the price is also cheap.
This review is about item#33149952.