Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SC508014

by NOK
5.00 (2)
Item.#
00474345
Mfr.#
SC508014
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
50
Number of Contacts
One place
TRUSCO Part Number
355-1920
NOK Number
AC2888E0
Width B (mm)
14
Outside Diameter D (phi mm)
80
2014 TRUSCO Published Page
1-1642
Material
Fitting parts (circumference) / rubber