Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB10012012

by NOK
Item.#
00474415
Mfr.#
SB10012012
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
100
Number of Contacts
One place
NOK Number
AB4055E0
Width B (mm)
12
Outside Diameter D (phi mm)
120
Material
Fitting parts (circumference) / metal