Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB10013015

by NOK
Item.#
00474467
Mfr.#
SB10013015
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
100
Number of Contacts
One place
NOK Number
AB4074E0
Width B (mm)
15
Outside Diameter D (phi mm)
130
Material
Fitting parts (circumference) / metal